Beli Selang Sprayer Pertanian di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  2. GS Sprayer (Alat Penyemprot)
    Mulai

    Rp5.299.900

    GS Sprayer (Alat Penyemprot)
    Deskripsi:
    Usage:For preventing grass and spraying weed control chemical.
    atribut:
    • Material: Nozzle: Stainless steel, Tank: polyethylene, Hose: polyvinyl chloride
    • Nozzle Length (mm): 630 to 980
    • Hose Length (m): 10
    • Specification: Power cord 2.5m
    • Power Supply: AC100V
    • Purpose of Use: For spraying agricultural chemicals for weed control and prevention.
  3. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp649.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  4. Takagi Water Share Hose Nipple (Konektor Selang)
    36%
    Mulai

    Rp299.900

    Takagi Water Share Hose Nipple (Konektor Selang)
    Deskripsi:
    -Compatible with wall faucets, swing faucets and upright faucets.-Connect with a hose with a connector (sold separately) and use it.
    atribut:
    • Height: 93mm
    • Material: ABS resin, Polyacetate (POM)
  5. Takagi Pitter Hose Nozzle (Konektor Nepel Selang)
    30%
    Mulai

    Rp64.900

    Takagi Pitter Hose Nozzle (Konektor Nepel Selang)
    atribut:
    • Material: ABS resin, Polyacetal (POM)
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
    • Height (mm): 125
    • Water outflow: Stop, mist, and straight
  6. MATABi Sprayer
    Mulai

    Rp1.699.900

    MATABi Sprayer
    Deskripsi:
    -The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.
    atribut:
    • Nozzle: A Mouthpc
    • Nozzle Pipe Materials: Fiberglass
    • Hose Material: Vinyl Chloride (PVC)
    • Tank Material: Polypropylene (PP)
  7. KAKUDAI Hose Nozzle
    Mulai

    Rp269.900

    KAKUDAI Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  8. Sanchiin Power Sprayer
    Mulai

    Rp2.199.900

    Sanchiin Power Sprayer
    atribut:
    • Revolution Speed (rpm): 300-1000
  9. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp789.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  10. FIRMAN Power Sprayer
    Mulai

    Rp1.799.900

  11. Maspion Alat Semprot Gendong Manual (MPS)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Maspion Alat Semprot Gendong Manual (MPS)
    Deskripsi:
    Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hama
    atribut:
    • Material: Plastic
  12. Furupla Pressure Aerosols
    42%
    Mulai

    Rp819.900

    Furupla Pressure Aerosols
    atribut:
    • Material: Nozzle:Chrome-plated brass, Tank: Polyethylene, Hose: Elastomer(TP)
    • Nozzle: 1 mouth
    • Nozzle Length (mm): 390
    • Hose Length (m): 2
    • Purpose of Use: For gardening.
  13. KRISBOW Alat Semprot Bertekanan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  14. Takagi Progrip Gardenshower (Semprotan Air)
    Mulai

    Rp349.900

    Takagi Progrip Gardenshower (Semprotan Air)
    Deskripsi:
    -The gripping part has soft rubber specification which is hard to slip and easy to grip.-With the slim V lever, it can be operated with less power.-Switching of water feeding and water stop can be done with one click(one push).-Water does not squirt out even when it is removed while feeding water, and the nozzle can be replaced with one touch.-Optimum for gardening with high flow rate soft shower and fine mist.-With Top Stop Connector
  15. Takagi Mist Sprinkler (Alat Penyiram Tanaman)
    Mulai

    Rp319.900

    Takagi Mist Sprinkler (Alat Penyiram Tanaman)
    Deskripsi:
    -Sprinkler water like a fountain.-Sprinkle water irregularly 360°.-Connector with Hose Connection
    atribut:
    • Watering Range: 2 to 8m
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Material: ABS resin, Polyacetate (POM)
  16. Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)
    33%
    Mulai

    Rp359.900

    Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)
    atribut:
    • Material: Zinc alloy, ABS resin
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
    • Specification: One connector provided
  17. TORA Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp48.900

    TORA Air Blow Gun (Semprotan Angin Kompresor)
    atribut:
    • Air Inlet Connection Size (inch): 1/4
  18. MESTO Wand
    Mulai

    Rp349.900

    MESTO Wand
    Deskripsi:
    -Can be used as a replacement nozzle for RS125, RS185, and PICO.
    atribut:
    • Nozzle: A Mouthpc
  19. Kenmaster Botol Penyemprot Air
    23%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

Daftar Harga Selang Sprayer Pertanian Terbaru November 2026
Rutland Knapsack Sprayer (Alat Penyemprot)Rp829.900
GS Sprayer (Alat Penyemprot)Rp5.299.900
TRUSCO Sprayer (Alat Semprot)Rp649.900
Takagi Water Share Hose Nipple (Konektor Selang)Rp299.900
Takagi Pitter Hose Nozzle (Konektor Nepel Selang)Rp64.900
MATABi SprayerRp1.699.900
KAKUDAI Hose NozzleRp269.900
Sanchiin Power SprayerRp2.199.900
Takagi Hose (Selang Air / Selang Taman)Rp109.900
Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Rp789.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)